Deep groove ball bearing NTN 6011NR, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm

NTN - Deep Groove Ball Bearing - 6011NR

See technical informationSee documents

References

NTN:6011NR
Rubix:204A9063
EAN:4547359332582
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 6011NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x18 mm
Logistic Weight420 g
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
Sealingopen
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r21200 N
Basic dynamic load, radial - Cr31500 N
Weight0.19 kg
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories