Deep groove ball bearing SNR 6312Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

SNR - Deep Groove Ball Bearing - 6312.Z

See technical information

References

SNR:6312Z
Rubix:205A0462
Manufacturer :6312.Z
EAN:3413520578961
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SNR 6312Z DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingone metal shield
Bearing Clearancecn
Series6300
Cagesteel
Reference speed6800 rpm
Limit speed8600 rpm
Basic static load, radial - C0r52200 N
Basic dynamic load, radial - Cr81600 N
Weight0.232 kg
£ 49.34 excl. VAT
/ Each
£ 59.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories