Deep groove ball bearing SNR 6204C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents

References

SNR:6204C3
Rubix:204A9468
EAN:3413520433444
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Documents

Product details : SNR 6204C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x14 mm
Logistic Weight110 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Reference speed16000 rpm
Limit speed25000 rpm
Basic static load, radial - C0r6700 N
Basic dynamic load, radial - Cr13700 N
Weight0.27 kg
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories