Deep groove ball bearing SNR 6313EE, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6313.EE
See technical informationReferences
SNR:6313EE
Rubix:205A0474
Manufacturer :6313EE
EAN:3413520151423



Product details : SNR 6313EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 59800 N |
| Basic dynamic load, radial - Cr | 91700 N |
| Weight | 2.01 kg |
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
- Delivery usually within ( 3 ) days
