Deep groove ball bearing PTN 6213, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6213
Rubix:251A5687
Manufacturer :893948
EAN:3660338464034



Documents
Product details : PTN 6213-PTN DEEP GROOVE BALL BEARING 6213
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 6500 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 55900 N |
| Weight | 0.925 kg |
Show UNSPSC/ECL@SS
£ 217.95 excl. VAT
/ 5 pieces
£ 261.54 incl. VAT
- Usually arrives within 14 working days
