NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 100x100x18 mm |
---|---|
Logistic Weight | 466 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CM |
Series | 6000 |
Cage | Steel |
Basic static load, radial - C0r | 25200 N |
Basic dynamic load, radial - Cr | 34000 N |
Weight | 0.012 kg |
Usually arrives within 14 working days