Deep groove ball bearing SNR 6317, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
SNR - Deep Groove Ball Bearing - 6317
See technical informationReferences
SNR:6317
Rubix:205A0546
EAN:3413520152154



Product details : SNR 6317 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4090 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 96800 N |
| Basic dynamic load, radial - Cr | 132000 N |
| Weight | 4.21 kg |
Show UNSPSC/ECL@SS
£ 92.36 excl. VAT
/ Each
£ 110.83 incl. VAT
- Delivery usually within ( 3 ) days
