Deep groove ball bearing FAG 6306-C-2HRS, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:6306-C-2HRS
Rubix:238A2463
Manufacturer :0791655160000
EAN:4047643293792

Product details : FAG 6306-C-2HRS SINGLE ROW DEEP GROOVE BALL BEARING
Generation C single-row deep groove ball bearings are essential for industrial applications requiring high performance and a long service life. Generation C bearings offer significant advantages through reduced noise levels and friction. Their improved design—featuring high-quality balls, optimized surface finishes, and a stiffer cage—makes them quieter and more efficient. This results in energy savings, reduced grease loss, better protection against contaminants, and an extended bearing service life, thereby improving overall cost-effectiveness.
Features:
This rigid bearing is equipped with two rubber seals and a sheet steel cage, ensuring optimal protection against contaminants and increased durability. This product is designed with a single row of balls, ensuring high load capacity and smooth, quiet performance. This C-generation bearing offers significant advantages through reduced noise and friction. Its improved design—featuring high-quality balls, an optimized surface finish, and a stiffer cage—makes it quieter and more efficient. This results in energy savings, less grease loss, better protection against contaminants, and an extended service life, thereby improving overall cost-effectiveness.
Maintenance:
To ensure optimal performance and a long service life for this bearing, it is essential to follow the maintenance instructions. It is pre-lubricated with high-quality grease; however, it is recommended to check the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular maintenance ensures smooth and efficient operation of the equipment.
Sealing:
This deep-groove ball bearing is designed with enhanced sealing thanks to its two rubber seals. They effectively protect the internal components from dust, contamination, and water splashes, thereby extending the bearing’s service life and ensuring reliable performance even under harsh operating conditions. The sealed design ensures that the lubricant remains inside the bearing, which improves durability and reduces maintenance requirements.
Brand Information:
FAG, a Schaeffler brand, is recognized worldwide for the design and manufacture of high-quality bearings. Founded in 1883, the brand has established itself as a leader in the bearing industry thanks to its commitment to innovation, quality, and durability. The products are designed to meet the most stringent requirements of industrial applications, offering reliable and high-performance solutions.
Features:
This rigid bearing is equipped with two rubber seals and a sheet steel cage, ensuring optimal protection against contaminants and increased durability. This product is designed with a single row of balls, ensuring high load capacity and smooth, quiet performance. This C-generation bearing offers significant advantages through reduced noise and friction. Its improved design—featuring high-quality balls, an optimized surface finish, and a stiffer cage—makes it quieter and more efficient. This results in energy savings, less grease loss, better protection against contaminants, and an extended service life, thereby improving overall cost-effectiveness.
Maintenance:
To ensure optimal performance and a long service life for this bearing, it is essential to follow the maintenance instructions. It is pre-lubricated with high-quality grease; however, it is recommended to check the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Regular maintenance ensures smooth and efficient operation of the equipment.
Sealing:
This deep-groove ball bearing is designed with enhanced sealing thanks to its two rubber seals. They effectively protect the internal components from dust, contamination, and water splashes, thereby extending the bearing’s service life and ensuring reliable performance even under harsh operating conditions. The sealed design ensures that the lubricant remains inside the bearing, which improves durability and reduces maintenance requirements.
Brand Information:
FAG, a Schaeffler brand, is recognized worldwide for the design and manufacture of high-quality bearings. Founded in 1883, the brand has established itself as a leader in the bearing industry thanks to its commitment to innovation, quality, and durability. The products are designed to meet the most stringent requirements of industrial applications, offering reliable and high-performance solutions.
Strengths
This generation of deep-groove ball bearings offers numerous advantages.
• Its simple and robust design enables smooth operation with a low coefficient of friction, making it ideal for high speeds.
• Its ability to withstand radial and axial loads in both directions makes it a suitable choice for a variety of applications.
• The integration of seals significantly improves the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
• Its simple and robust design enables smooth operation with a low coefficient of friction, making it ideal for high speeds.
• Its ability to withstand radial and axial loads in both directions makes it a suitable choice for a variety of applications.
• The integration of seals significantly improves the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Applications
Ball bearings in this series are used in many industrial sectors. They are particularly effective in machine tools such as milling machines, lathes, and drills. Conveyors and material-handling systems, such as conveyor belts and elevators, also benefit from these bearings. They are also ideal for agricultural and food-processing equipment. Textile and printing machinery, such as looms and printing presses, also benefit from the reliability and performance of these bearings.
Technical specifications
Attributes
| Logistic Weight | 343 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63..-c-2hrs |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- In stock: Next day delivery
