Deep groove ball bearing SNR 6203, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6203
See technical informationReferences
SNR:6203
Rubix:181A0422
EAN:3413520121709



Product details : SNR 6203 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 30000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Delivery usually within ( 3 ) days
