SKF BS2-2310-2RS/VT143 SPHERICAL ROLLER BEARING


Spherical Roller Bearing

References
skf:BS2-2310-2RS/VT143
rubix:389A2637
ean:7316576193309
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width45 mm
See all Specifications

Product details : SKF BS2-2310-2RS/VT143 SPHERICAL ROLLER BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter110 mm
Width45 mm
Bearing ClearanceCN
SeriesBS2
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 153.37 excl. VAT
/ Each
£ 184.04 incl. VAT
  • Usually arrives within 14 working days