Precision / Spindle bearing SNR 7006HVDUJ74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR High-precision axial angular-contact ball bearings
See technical informationReferences
SNR:7006HVDUJ74
Rubix:394A4503
EAN:3413520219796

Product details : SNR 7006HVDUJ74 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearings, phenolic resin cage, outer-ring guided
Precision two-row angular-contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 206.80 excl. VAT
/ Each
£ 248.16 incl. VAT
- Delivery usually within ( 3 ) days
