Precision / Spindle bearing SNR 7013.HV.DU.J84, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 36 mm
SNR - Precision ball bearings - 7013.HV.DU.J84
See technical informationReferences
SNR:7013.HV.DU.J84
Rubix:394A4708
EAN:3413520251758



Product details : SNR 7013HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 455.69 excl. VAT
/ Each
£ 546.83 incl. VAT
- Usually arrives within 14 working days
