Precision / Spindle bearing SNR 7006.HV.U.J74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR high-precision axial angular contact ball bearings
See technical informationSee documentsReferences
SNR:7006.HV.U.J74
Rubix:394A4513
EAN:3413520219840



Documents
Product details : SNR 7006HVUJ74 PRECISION BALL BEARINGS
High-precision axial angular contact ball bearings, phenolic resin cage, outer-ring guided
Single-row precision angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, single universal bearing, contact angle 25°
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 103.40 excl. VAT
/ Each
£ 124.08 incl. VAT
- Usually arrives within 14 working days
