Super-precision Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | 7002 |
Material | bearing steel |
Basic static load, radial - C0r | 2450 N |
Basic dynamic load, radial - Cr | 5200 N |
Sealing | open |
Usually arrives within 14 working days