Precision / Spindle bearing SNR 7016.CV.DU.J74, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
SNR - Precision ball bearings - 7016.CV.DU.J74
See technical informationReferences
SNR:7016.CV.DU.J74
Rubix:394A4758
EAN:3413520194321



Product details : SNR 7016CVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 44 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 673.98 excl. VAT
/ Each
£ 808.78 incl. VAT
- Usually arrives within 14 working days
