Precision / Spindle bearing SNR 7206CG1UJ74, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
SNR high-precision axial angular contact ball bearings
See technical informationSee documentsReferences
SNR:7206CG1UJ74
Rubix:394A5256
EAN:3413520173944



Documents
Product details : SNR 7206CG1UJ74 PRECISION BALL BEARINGS
High-precision axial angular contact ball bearings, phenolic resin cage, outer-ring guided
Precision single-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 209 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24300 N |
Show UNSPSC/ECL@SS
£ 150.51 excl. VAT
/ Each
£ 180.61 incl. VAT
- Delivery usually within ( 3 ) days
