Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 22x35x35 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Series | 7202 |
Material | Bearing steel |
Basic static load, radial - C0r | 12.1 N |
Basic dynamic load, radial - Cr | 12.1 N |
Sealing | Open |
Usually arrives within 14 working days