Precision / Spindle bearing SNR 7007CVUJ74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR high-precision axial tapered ball bearing
See technical informationSee documentsReferences
SNR:7007CVUJ74
Rubix:394A4528
EAN:3413520217983



Documents
Product details : SNR 7007CVUJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, single-row, cage of hard tissue, outer race guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 117.74 excl. VAT
/ Each
£ 141.29 incl. VAT
- Delivery usually within ( 3 ) days
