Snr - Housing Bearing - Ucf328
Inner diameter | 140 mm |
---|---|
Width | 145 mm |
Fixation centre-to-centre distance | 350 mm |
Logistics dimensions (L x W x H) | 530x500x305 mm |
---|---|
Logistic Weight | 92100 g |
Inner diameter | 140 mm |
Width | 145 mm |
Fixation centre-to-centre distance | 350 mm |
Material | Grey Cast Iron |
Height | 161 mm |
Length | 450 mm |
Series | UCF300 |
Diameter of fixation holes | 41 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 272000 N |
Basic dynamic load, radial - Cr | 275000 N |
Outer diameter | 300 mm |
Weight | 83.88 kg |
Usually arrives within 14 working days