References
RHP:SFT2.3/8
Rubix:227A9045
Manufacturer :SFT2.3/8 R
EAN:00747023101320


Technical specifications
| Width | 235 mm |
|---|---|
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
Documents
Product details : RHP SFT2-3/8 HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 47.6 mm |
| Length | 138.1 mm |
| Series | sft |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 90.13 excl. VAT
/ Each
£ 108.16 incl. VAT
- Usually arrives within 14 working days