References
SNR:UCF205-16CC
Rubix:205A9505
Manufacturer :UCF.205-16.CC
EAN:3413529575657




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UCF205-16CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 30.26 excl. VAT
/ Each
£ 36.31 incl. VAT
- Usually arrives within 14 working days