References
SNR:USFD202
Rubix:206A2770
EAN:3413529510511



Documents
Product details : SNR USFD202 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, single lip seal
Housing made of cast iron, radial bearing insert (ball bearing) with mounting screw, single-lip seal
Strengths
-JIS and ISO series in one-piece design
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical shocks are to be expected.
Features: maintenance-free high-performance grease fill, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical shocks are to be expected.
Features: maintenance-free high-performance grease fill, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers, with an excellent price-performance ratio, solutions for a wide variety of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x79x38 mm |
|---|---|
| Logistic Weight | 299 g |
| Inner diameter | 15 mm |
| Width | 22 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 63.5 mm |
| Height | 15 mm |
| Number of holes | 2 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 3 ) days
