References
SNR:722522A
Rubix:205A1132
Manufacturer :722522.A
EAN:3413520698713



Product details : SNR 722522A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on adapter sleeve, made of spheroidal graphite cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 137 mm |
| Material | grey cast iron |
| Number of holes | 4 |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 415.84 excl. VAT
/ Each
£ 499.01 incl. VAT
- Usually arrives within 14 working days
