Bearing Unit
Inner diameter | 45 mm |
---|---|
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 165x160x65 mm |
---|---|
Logistic Weight | 1930 g |
Inner diameter | 45 mm |
Width | 30.2 mm |
Material | Cast (Housing) |
Fixation centre-to-centre distance | 130 mm |
Length | 155 mm |
Series | ESFCE200 |
Number of holes | 4 |
Outer diameter | 85 mm |
Usually arrives within 14 working days