Insert bearing with set screw SNR UC317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
SNR - Insert Bearing - UC.317.G2
See technical informationReferences
SNR:UC317G2
Rubix:205A9377
Manufacturer :UC.317.G2
EAN:3413529502882



Product details : SNR UC317G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 96 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132600 N |
Show UNSPSC/ECL@SS
£ 157.53 excl. VAT
/ Each
£ 189.04 incl. VAT
- Delivery usually within ( 3 ) days
