Radial insert ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2710 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Series | UC |
Material | Steel |
Cage | Plastic |
Limit speed | 2190 rpm |
Total bearing width | 82.6 mm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 76000 N |
Sealing | Two rubber seals |
Weight | 2.71 kg |
Usually arrives within 14 working days