Insert bearing with set screw RHP 1070-2.1/2G, Outer diameter: 125 mm | Inner diameter: 63.5 mm | Width: 74.6 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical information

References

RHP:1070-2.1/2G
Rubix:158A4293
Manufacturer :1070-2.1/2G R
EAN:00747023040674
brand logo

Technical specifications

Inner diameter63.5 mm
Outer diameter125 mm
Width74.6 mm
See all Specifications

Product details : RHP BEARING INSERT 1070-2.1/2G


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight2270 g
Inner diameter63.5 mm
Outer diameter125 mm
Width74.6 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000g (group 1070)
Materialhigh-grade through-hardened steel (inner and outer rings)
Cagesteel
Limit speed2450 rpm
Total bearing width74.6 mm
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr61000 N
Weight2.27 kg
£ 114.25 excl. VAT
/ Each
£ 137.10 incl. VAT
  • In stock: Next day delivery

Check our products from related categories