NTN - Insert Bearing - M-UC207D1
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 72x72x42 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days