References
SNR:722509DB
Rubix:205A1113
Manufacturer :722509.DB
EAN:3413520698522



Product details : SNR 722509DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on adapter sleeves, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 60 mm |
| Material | gray cast iron |
| Number of holes | 3 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 96.21 excl. VAT
/ Each
£ 115.45 incl. VAT
- Usually arrives within 14 working days
