Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722506DA PLUMMER BLOCK
SNR 722506DA PLUMMER BLOCK
SNR - Plummer Block - 722506.DA
References
snr:
722506.DA
rubix:
205A1106
ean:
3413520698454
Technical specifications
Inner diameter
25
mm
Width
44
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722506DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
25
mm
Width
44
mm
Series
722500
Number of holes
3
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.59
excl. VAT
/
Each
£
77.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR SF207N HOUSING
SKF HOUSING FNL 507 B
SNR FL210 HOUSING
NTN S-UKFC209D1 BEARING UNIT
SNR FL208 HOUSING
SKF FLANGED HOUSING FNL505A
SNR EXFCE210 BEARING UNIT
SNR ESPFL205 BEARING UNIT
SNR FLZ208 HOUSING
SNR FL213N HOUSING
NTN M-AELF207D1 BEARING UNIT
SKF FLANGE CASTING FNL 520 B
SNR FL218 HOUSING
SNR FE211 HOUSING
FAG FAG BRG HOUSING F522-WA-L