References
SKF:FNL 522 A
Rubix:103A6711
Manufacturer :263315
EAN:7316572868867

Product details : SKF FLANGED HOUSING FNL 522 A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 23500 g |
|---|---|
| Inner diameter | 100 mm |
| Width | 98 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 219 mm |
| Height | 270 mm |
| Length | 270 mm |
| Number of holes | 3 |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 800.19 excl. VAT
/ Each
£ 960.23 incl. VAT
- Delivery usually within ( 3 ) days
