References
SNR:722512DA
Rubix:205A1118
Manufacturer :722512.DA
EAN:3413520698577



Product details : SNR 722512DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on adapter sleeve, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 77 mm |
| Material | gray cast iron |
| Number of holes | 3 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 141.67 excl. VAT
/ Each
£ 170.00 incl. VAT
- Delivery usually within ( 3 ) days
