References
FAG:F513-WA-L
Rubix:219A2168
Manufacturer :0383830390000
EAN:4012801213141

Product details : FAG F513-WA-L FLANGED HOUSING
Flanged housing for various bearing types, wide version with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x83x219 mm |
|---|---|
| Logistic Weight | 5600 g |
| Inner diameter | 60 mm |
| Width | 219 mm |
| Material | steel |
| Height | 83 mm |
| Length | 198 mm |
| Number of holes | 3 |
| Outer diameter | 198 mm |
Show UNSPSC/ECL@SS
£ 204.09 excl. VAT
/ Each
£ 244.91 incl. VAT
- Delivery usually within ( 7 ) days
