References
SNR:EXFLZ208
Rubix:205A3229
EAN:3413529528042




Documents
Product details : SNR EXFLZ208 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, seal with centrifugal disc
Housing made of cast iron, radial deep groove ball bearing insert with eccentric sleeve, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical loads are to be expected.
Features: high-performance grease, maintenance-free, robust contact seal, corrosion protection by zinc-plated surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical loads are to be expected.
Features: high-performance grease, maintenance-free, robust contact seal, corrosion protection by zinc-plated surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 192x107x64 mm |
|---|---|
| Logistic Weight | 1886 g |
| Inner diameter | 40 mm |
| Width | 42.8 mm |
| Material | cast iron |
| Number of holes | 2 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 3 ) days
