References
SNR:722513DB
Rubix:205A1121
Manufacturer :722513.DB
EAN:3413520698607



Product details : SNR 722513DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on clamping sleeves, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 80 mm |
| Material | grey cast iron |
| Number of holes | 3 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 145.83 excl. VAT
/ Each
£ 175.00 incl. VAT
- Delivery usually within ( 3 ) days
