Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722508DB PLUMMER BLOCK
SNR 722508DB PLUMMER BLOCK
SNR - Plummer Block - 722508.DB
References
snr:
722508.DB
rubix:
205A1111
ean:
3413520698508
Technical specifications
Inner diameter
35
mm
Width
54
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722508DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
35
mm
Width
54
mm
Series
722500
Number of holes
3
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.89
excl. VAT
/
Each
£
83.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F320 HOUSING
SNR USFD205 BEARING UNIT
FAG F509-B-L FLANGED HOUSING 167287000000
SNR FLE210N HOUSING
SKF FLANGED HOUSING FNL 516 A
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR F218 HOUSING
SNR FL324 HOUSING
SNR SF211N HOUSING
SNR SFL207N HOUSING
SNR EXFLE210 BEARING UNIT
SNR FA212N HOUSING
SNR FE209N HOUSING
SNR FS316 HOUSING
FAG F510-A-L FLANGED HOUSING