Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
Flanged housing
References
ina:
GEHCJT09-GG
rubix:
244A4307
manufacturer :
0870821360000
ean:
4064327137760
Technical specifications
Inner diameter
85
mm
Width
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
Flanged housing units Insert bearings in corrosion-resistant VA design or with Corrotect ® coating
Technical specifications
Attributes
Inner diameter
85
mm
Width
35
mm
Material
Plastic
Fixation centre-to-centre distance
148.5
mm
Series
GEH.CJ
Outer diameter
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.25
excl. VAT
/
Each
£
19.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FL305 HOUSING
SNR FLE209N HOUSING
SNR FA204 HOUSING
FAG F509-B-L FLANGED HOUSING 167287000000
SNR FLE207N HOUSING
SNR ESPF210 BEARING UNIT
SNR FE216 HOUSING
FAG FLANGED HOUSING F522-B-L
SKF 722512DB FLANGED HOUSING FNL 512 B
INA GEHCJ10-GG-N-FA125.1 0957713280000 FLANGED HOUSING
SNR ESFCE212 BEARING UNIT
SNR FL314 HOUSING
SKF FLANGED HOUSING FNL515B
SNR 722508DB PLUMMER BLOCK
SNR EXFLE205 BEARING UNIT