Precision / Spindle bearing SNR 10R71919HVUJ74, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm

SNR - Precision ball bearings - 10R71915CVUJ74

See technical informationSee documents

References

SNR:10R71919HVUJ74
Rubix:394A9551
EAN:3413521276323
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter130 mm
Width18 mm
See all Specifications

Documents

Product details : SNR 10R71919HVUJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x18 mm
Logistic Weight590 g
Inner diameter95 mm
Outer diameter130 mm
Width18 mm
Sealingopen
Seriesmto10r71900
Cagephenolic resin
Basic static load, radial - C0r43800 N
Basic dynamic load, radial - Cr38400 N
£ 432.52 excl. VAT
/ Each
£ 519.02 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories