Precision / Spindle bearing SNR 7000HVDUJ94, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
SNR - Precision ball bearings - 7000.HV.DU.J94
See technical informationReferences
SNR:7000HVDUJ94
Rubix:394A4354
Manufacturer :7000.HV.DU.J94
EAN:3413520246976



Product details : SNR 7000HVDUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 223.99 excl. VAT
/ Each
£ 268.79 incl. VAT
- Usually arrives within 14 working days
