SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 68x68x24 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | mto71900 |
Sealing | open |
Usually arrives within 14 working days