Precision / Spindle bearing FAG HSS7007-C-T-P4S-DUM, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7007-C-T-P4S-DUM
Rubix:244A0198
Manufacturer :0387792500000
EAN:4026677659279

Product details : FAG HSS7007-C-T-P4S-DUM PRECISION BEARING PAIR
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 331,66 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 240.11 excl. VAT
/ Each
£ 288.13 incl. VAT
- Usually arrives within 14 working days
