Precision / Spindle bearing SNR 71914HVUJ84, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:71914HVUJ84
Rubix:394A5125
EAN:3413520217068



Documents
Product details : SNR 71914HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x16 mm |
|---|---|
| Logistic Weight | 358 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 23000 N |
| Basic dynamic load, radial - Cr | 22400 N |
Show UNSPSC/ECL@SS
£ 258.51 excl. VAT
/ Each
£ 310.21 incl. VAT
- Delivery usually within ( 3 ) days
