Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistic Weight | 43,9 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | XCS719..-C-T-P4S |
Basic static load, radial - C0r | 1210 N |
Basic dynamic load, radial - Cr | 5500 N |
Sealing | Open |
Usually arrives within 14 working days