Precision / Spindle bearing SNR 71901.CV.DUJ74, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71901.CV.DUJ74
Rubix:394A4827
EAN:3413520229535



Product details : SNR 71901CVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 210.10 excl. VAT
/ Each
£ 252.12 incl. VAT
- Usually arrives within 14 working days
