Precision / Spindle bearing FAG HCS71907-C-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:HCS71907-C-T-P4S-UL
Rubix:274A7674
Manufacturer :0384662950000
EAN:4012801733779

Documents
Product details : FAG HCS71907-C-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | hcs719..-c-t-p4s |
| Material | ceramic (balls);laminated fabric (cage) |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 6400 N |
Show UNSPSC/ECL@SS
£ 205.02 excl. VAT
/ Each
£ 246.02 incl. VAT
- Delivery usually within ( 7 ) days
