Precision / Spindle bearing SNR 71903.CV.DUJ84, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71903.CV.DUJ84
Rubix:394A4858
EAN:3413520272944



Product details : SNR 71903CVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 215.57 excl. VAT
/ Each
£ 258.68 incl. VAT
- Usually arrives within 14 working days
