Precision / Spindle bearing SNR 71903.HV.U.J84, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71903.HV.U.J84
Rubix:394A4873
EAN:3413520211523



Product details : SNR 71903HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 4450 N |
Show UNSPSC/ECL@SS
£ 107.78 excl. VAT
/ Each
£ 129.34 incl. VAT
- Delivery usually within ( 3 ) days
