Super-precision Angular Contact Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x200x200 mm |
---|---|
Logistic Weight | 3180 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 33 mm |
Series | 7026 |
Material | bearing steel |
Basic static load, radial - C0r | 150000 N |
Basic dynamic load, radial - Cr | 140000 N |
Sealing | open |
Usually arrives within 14 working days