Precision / Spindle bearing SNR 71907.HV.DFJ84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71907.HV.DFJ84
Rubix:394A4968
EAN:3413520373153



Product details : SNR 71907HVDFJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 259.77 excl. VAT
/ Each
£ 311.72 incl. VAT
- Usually arrives within 14 working days
