Super-precision Angular Contact Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x150x150 mm |
---|---|
Logistic Weight | 852 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Series | 71922 |
Material | Bearing steel |
Basic static load, radial - C0r | 72000 N |
Basic dynamic load, radial - Cr | 62400 N |
Sealing | Open |
Usually arrives within 14 working days